8Gb Ddr3-1333 Sodimm Kit (2 X 4Gb) For Apple - Mc702G/A,
- Mfr # MC702G/A-AX
- Zoro # G0310166
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Desktop PC
Memory Technology
DDR3 SDRAM
Compatibility
Apple - iMac (21.5-inch,Mid 2010),Apple - iMac (27-inch,Mid 2010),Apple - MacBook Pro (13-inch,Early 2011),Apple - MacBook Pro (15-inch,Early 2011),Apple - MacBook Pro (17-inch,Early 2011),Apple - iMac (21.5-inch,Mid 2011),Apple - iMac (27-inch,Mid 2011),Apple - Mac mini (Mid 2011),Apple - Mac mini Server (Mid 2011),Apple - MacBook Pro (13-inch,Late 2011),Apple - MacBook Pro (15-inch,Late 2011),Apple - MacBook Pro (17-inch,Late 2011).
Number of Modules
(2) 4GB
Memory Standard
DDR3-1333/PC3-10660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC702G/A-AX
- Zoro #
- G0310166
- UPC #
- 845282057881
- Country of Origin
- Unknown
- Device Supported
- Desktop PC
- Item
- RAM Module
- Memory Technology
- DDR3 SDRAM
- Compatibility
- Apple - iMac (21.5-inch,Mid 2010),Apple - iMac (27-inch,Mid 2010),Apple - MacBook Pro (13-inch,Early 2011),Apple - MacBook Pro (15-inch,Early 2011),Apple - MacBook Pro (17-inch,Early 2011),Apple - iMac (21.5-inch,Mid 2011),Apple - iMac (27-inch,Mid 2011),Apple - Mac mini (Mid 2011),Apple - Mac mini Server (Mid 2011),Apple - MacBook Pro (13-inch,Late 2011),Apple - MacBook Pro (15-inch,Late 2011),Apple - MacBook Pro (17-inch,Late 2011).
- Number of Modules
- (2) 4GB
- Memory Standard
- DDR3-1333/PC3-10660
- Number of Pins
- 204
- Memory Speed
- 1333 MHz
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.