JUNIPER COMP QSFP28 LC 100G-OWDM 20KM
- Mfr # QSFP-100GB-129780-20-E-J-AO
- Zoro # G210726636
product price:Â
$
18,489.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
20 km
Connector Type
LC Network - Male
For Use With
Data Networking
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100GB-129780-20-E-J-AO
- Zoro #
- G210726636
- UPC #
- 195285555380
- Country of Origin
- Multiple
Details
- Max. Distance - Fiber Optic Cable
- 20 km
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
- Number of Ports
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.