JUNIPER EX-SFP-10GE-ZR-33.47-100-I COMP

  • Mfr # EX-SFP-10GE-ZR-33.47-100-I-AO

  • Zoro # G310726239


product price:  $6,204.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-10GE-ZR-33.47-100-I-AO
Zoro #
G310726239
UPC #
195285398475
Country of Origin
Multiple

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Network Technology
10GBase-DWDM
Environmentally Friendly
Yes
Network Standard
10GBase-DWDM
Form Factor
Hot-swappable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.