
JUNIPER JNP-QSFP-100G-DW35 COMP QSFP28
Mfr # JNP-QSFP-100G-DW35-AO
Zoro # G610727233
product price: $10,340.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-QSFP-100G-DW35-AO
Zoro #
G610727233
UPC #
195285444783
Country of Origin
Multiple
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Application
Optical Network
Max. Data Transfer Rate
100 Gbit/s
Max. Distance Supported
80 km
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 100GBase-DWDM Network
Network Technology
100GBase-DWDM
Network Standard
100GBase-DWDM
Minimum Operating Temperature
32°F (0°C)
Maximum Data Transfer Rate
100-Gbit/s
Maximum Distance Supported
80 km
Maximum Operating Temperature
158°F (70°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.