Shop SIIG

WiFi 6 Dual Band Ethernet PCIe Card - AX3000 - Delivers 80MHz to 160MHz, Ultra-Low Latency

  • Mfr # LB-WR0111-S1

  • Zoro # G714882326


product price:  $48.49
/ea

Key Features

Includes
WiFi 6 Dual Band Ethernet PCIe Card - AC3000, Full Height and Spare Low Profile Brackets , USB 4-pin Cable, 2 x Antenna, Driver CD, Quick Start Guide
Width
4.7 in
Depth
2.8"
Height
0.7 in
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB-WR0111-S1
Zoro #
G714882326
UPC #
662774044149
Country of Origin
China

Dimensions

Width
4.7 in
Depth
2.8"
Height
0.7 in

Details

Item
Wi-Fi/Bluetooth Combo Adapter
Includes
WiFi 6 Dual Band Ethernet PCIe Card - AC3000, Full Height and Spare Low Profile Brackets , USB 4-pin Cable, 2 x Antenna, Driver CD, Quick Start Guide
Wireless LAN Standard
IEEE 802.11ax
Host Interface
PCI Express 2.1 x1
Environmentally Friendly
Yes
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
Bluetooth Standard
Bluetooth 5.0
Device Supported
Server, Desktop Computer
Wireless Transmission Speed
2.93-Gbit/s
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
UNII Maximum Frequency
5 GHz
Form Factor
Plug-in Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.