Shop ADD-ON
See all product information
Create Account
JUNIPER JNP-QSFP-100G-DW40 COMP QSFP28
- Mfr # JNP-QSFP-100G-DW40-AO
- Zoro # G310727328
product price:Â
$
10,340.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-QSFP-100G-DW40-AO
- Zoro #
- G310727328
- UPC #
- 195285444981
- Country of Origin
- Multiple
- Item
- QSFP28 Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Standards
- TAA Compliant
- Number of Ports
- 1
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Ethernet Technology
- 100 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Application
- Optical Network
- Features
- Digital Optical Monitoring (DOM)
- Interfaces/Ports Details
- (1) LC 100GBase-DWDM Network
- Fiber Mode Supported
- Single-mode
- Max. Data Transfer Rate
- 100 Gbit/s
- Network Technology
- 100GBase-DWDM
- Max. Distance Supported
- 80 km
- Maximum Distance Supported
- 80 km
- Network Standard
- 100GBase-DWDM
- Maximum Operating Temperature
- 158°F (70°C)
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Data Transfer Rate
- 100-Gbit/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.