JUNIPER JNP-QSFP-100G-LR-CW29 COMP LC

  • Mfr # JNP-QSFP-100G-LR-CW29-AO

  • Zoro # G210729231


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
100GBase-CWDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR-CW29-AO
Zoro #
G210729231
UPC #
195285400550
Country of Origin
Multiple

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
100GBase-CWDM
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Features
Hot-swappable
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBase-CWDM Network
Network Standard
100GBase-CWDM
Environmentally Friendly
Yes
Form Factor
Hot-swappable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.