JUNIPER JNP-QSFP-100G-LR4-20 COMP LC

  • Mfr # JNP-QSFP-100G-LR4-20-AO

  • Zoro # G210730091


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR4-20-AO
Zoro #
G210730091
UPC #
195285373625
Country of Origin
Multiple

Details

Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Network Technology
100GBase-LR4
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Features
Hot-swappable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.