
JUNIPER JNP-QSFP-100G-LR4-4WDM-40-I COMP
Mfr # JNP-QSFP-100G-LR4-4WDM-40-I-AO
Zoro # G510728798
product price: $14,475.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JNP-QSFP-100G-LR4-4WDM-40-I-AO
Zoro #
G510728798
UPC #
195285200884
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100GBase-4WDM-40 Network
Features
Digital Optical Monitoring (DOM)
Application
Optical Network
Fiber Mode Supported
Single-mode
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
40 km
Network Technology
100GBase-4WDM
Max. Data Transfer Rate
100 Gbit/s
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-4WDM
Minimum Operating Temperature
-40°F (-40°C)
Maximum Operating Temperature
185°F (85°C)
Maximum Distance Supported
40 km
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.