JUNIPER JNP-SFP-25G-LR-I-300M COMP LC

  • Mfr # JNP-SFP-25G-LR-I-300M-AO

  • Zoro # G810725725


product price:  $1,511.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
LC 25GBase-LRL Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-SFP-25G-LR-I-300M-AO
Zoro #
G810725725
UPC #
195285130488
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
LC 25GBase-LRL Network
Application
Optical Network
Ethernet Technology
25 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-LRL
Max. Data Transfer Rate
25 Gbit/s
Max. Distance Supported
0.30 km
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Features
Digital Optical Monitoring (DOM), Hot-swappable
Fiber Mode Supported
Single-mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.