
JUNIPER JNP-SFP-25G-SR-I COMP TAA SFP28
Mfr # JNP-SFP-25G-SR-I-AO
Zoro # G210729415
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-25G-SR-I-AO
Zoro #
G210729415
UPC #
195285094612
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Media Type Supported
Optical Fiber
Features
Hot-swappable
Fiber Mode Supported
Multi-mode
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Form Factor
Hot-swappable
Network Standard
25GBase-SR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.