JUNIPER NETWORKS AND CIENA COMPATIBLE 10GBASE-LR SFP+ TRANSCEIVER SMF, 13

  • Mfr # SFP-10GBASE-LR-CNJ-AO

  • Zoro # G310768406


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Wavelength
0.1 mil
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Width
0.6 in
Maximum Data Transfer Rate
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-LR-CNJ-AO
Zoro #
G310768406
UPC #
195285113849
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
0.1 mil
Width
0.6 in
Depth
2.2 in
Height
0.4 in

Details

Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Maximum Data Transfer Rate
10-Gbit/s
Network Technology
10GBase-LR
Maximum Distance Supported
10 km
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
LC 10GBase-LR Network
Maximum Operating Temperature
158°F (70°C)
Features
Digital Optical Monitoring (DOM)
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.