MSA AND TAA COMPLIANT 40GBASE-SWDM4 QSFP TRANSCEIVER MMF, 850NM, 350M, LC
- Mfr # QSFP-40GBASE-SWDM4-AO
- Zoro # G010768652
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Fiber Optic Cable Wavelength
0 mil
Connector Type
LC
Max. Data Transfer Rate
40 Gbit/s
Interfaces/Ports Details
LC 40GBase-SWDM4 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40GBASE-SWDM4-AO
- Zoro #
- G010768652
- UPC #
- 821456022688
- Country of Origin
- United States
- Fiber Optic Mode
- Multi-mode
- Connector Type
- LC
- Max. Data Transfer Rate
- 40 Gbit/s
- Interfaces/Ports Details
- LC 40GBase-SWDM4 Network
- Compatibility
- MSA Compliant
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Item
- QSFP+ Transceiver
- Media Type Supported
- Optical Fiber
- Max. Distance Supported
- 0.35 km
- Features
- Digital Optical Monitoring (DOM)
- Application
- Data Networking
- Ethernet Technology
- 40 Gigabit Ethernet
- Standards
- TAA Compliant
- Number of Ports
- 1
- Network Technology
- 40GBase-SWDM4
Dimensions
- Fiber Optic Cable Wavelength
- 0 mil
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.