Shop ADD-ON
See all product information
Create Account
JUNIPER NETWORKS COMPATIBLE TAA 40GBASE-ZR4 QSFP+ TRANSCEIVER SMF, 1295NM
- Mfr # QSFP-40GB-ZR4-J-AO
- Zoro # G010768416
product price:Â
$
14,026.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40GB-ZR4-J-AO
- Zoro #
- G010768416
- UPC #
- 195285713803
- Country of Origin
- Multiple
- Fiber Optic Mode
- Single-mode
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Application
- Data Networking
- Ethernet Technology
- 40 Gigabit Ethernet
- Standards
- TAA Compliant
- Interfaces/Ports Details
- (1) LC 40GBase-ZR4 Network
- Max. Distance Supported
- 80 km
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Connector Type
- LC
- Network Technology
- 40GBase-ZR4
- Media Type Supported
- Optical Fiber
- Item
- QSFP+ Module
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.