JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 1000BASE-CU SFP TO SFP DIRECT AT

  • Mfr # SFP-1G-PDAC3M-J-AO

  • Zoro # G510729825


product price:  $59.35
/ea

Key Features

Standards
TAA Compliant
Connector on First End Details
1 x SFP Network - Male
Cable Length
9.84 ft
Device Supported
Network Device
Data Transfer Rate
1-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-PDAC3M-J-AO
Zoro #
G510729825
UPC #
195285652232
Country of Origin
Multiple

Dimensions

Cable Length
9.84 ft
Wire Size
30 AWG

Details

Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x SFP Network - Male
Device Supported
Network Device
Data Transfer Rate
1-Gbit/s
Connector on Second End Details
1 x SFP Network - Male
Features
Passive
Cable Type
Twinaxial
Material
Copper
Connector Type on Second End
SFP Network - Male
Connector Type on First End
SFP Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
American Wire Gauge
30 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.