
JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEIVE
Mfr # QSFP-100GBASE-SR-BD-J-AO
Zoro # G110768422
product price: $1,147.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BX Network
Number of Ports
1
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100GBASE-SR-BD-J-AO
Zoro #
G110768422
UPC #
195285508065
Country of Origin
Multiple
Details
Connector Type
LC
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BX Network
Number of Ports
1
Application
Optical Network
Features
Hot-pluggable
Network Technology
100GBase-SR BX
Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Module
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.