
JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ TO QSFP+ DIRECT
Mfr # EX-QSFP-40GE-DAC-1M-AO
Zoro # G810726623
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Connector on First End Details
(1) QSFP+ Network - Male
Cable Length
3.28 ft
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX-QSFP-40GE-DAC-1M-AO
Zoro #
G810726623
UPC #
821456045229
Country of Origin
Multiple
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Connector on First End Details
(1) QSFP+ Network - Male
Device Supported
Network Device
Cable Type
Fiber Optic
Conductor Material
Copper
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.