
JUNIPER NETWORKS EX-QSFP-40GE-SR4 COMPATIBLE TAA COMPLIANT 40GBASE-SR4 QSF
Mfr # EX-QSFP-40GE-SR4-AO
Zoro # G410725637
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-QSFP-40GE-SR4-AO
Zoro #
G410725637
UPC #
195285156136
Country of Origin
Multiple
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Ethernet Technology
40 Gigabit Ethernet
Max. Distance Supported
0.15 km
Media Type Supported
Optical Fiber
Network Technology
40GBase-SR4
Application
Optical Network
Minimum Operating Temperature
32°F (0°C)
Network Standard
40GBase-SR4
Maximum Distance Supported
0.15 km
Maximum Operating Temperature
158°F (70°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.