
JUNIPER NETWORKS EX-SFP-10GE-DAC-7M TO FORTINET SP-CABLE-FS-SFP+7 COMPATIB
Mfr # ADD-SJUSFT-PDAC7M
Zoro # G410726801
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x SFP+ Network - Male
Cable Type
Twinaxial
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SJUSFT-PDAC7M
Zoro #
G410726801
UPC #
195285145895
Country of Origin
Multiple
Dimensions
Cable Length
22.97 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x SFP+ Network - Male
Cable Type
Twinaxial
Features
Passive
Material
Copper
Device Supported
Network Device
Connector on Second End Details
1 x SFP+ Network - Male
Connector Type on First End
SFP+ Network - Male
Connector Gender on First End
Male
Connector Type on Second End
SFP+ Network - Male
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.