Shop ADD-ON
See all product information
Create Account
JUNIPER NETWORKS EX-SFP-10GE-LR20 COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+
- Mfr # SFP-10GBASE-LR-20-I-J-AO
- Zoro # G010728496
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GBASE-LR-20-I-J-AO
- Zoro #
- G010728496
- UPC #
- 195285599155
- Country of Origin
- Multiple
- Item
- SFP+ Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Fiber Mode Supported
- Single-mode
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Features
- Hot-swappable
- Ethernet Technology
- 10 Gigabit Ethernet
- Network Technology
- Fiber Channel
- Media Type Supported
- Optical Fiber
- Application
- Data Networking
- Environmentally Friendly
- Yes
- Network Standard
- 10GBase-LR, Fiber Channel
- Form Factor
- Hot-swappable, Hot-pluggable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.