JUNIPER NETWORKS JNP-100G-DAC-0-5M COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 D

  • Mfr # JNP-100G-DAC-0-5M-AO

  • Zoro # G616151087


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
1 x QSFP28 Network
Cable Type
Twinaxial
Features
Passive
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-100G-DAC-0-5M-AO
Zoro #
G616151087
UPC #
821456141525
Country of Origin
Multiple

Dimensions

Cable Length
1.64 ft

Details

Connector on Second End Details
1 x QSFP28 Network
Cable Type
Twinaxial
Features
Passive
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Item
Network Cable
Connector on First End Details
1 x QSFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.