JUNIPER NETWORKS JNP-QSFP-100G-ZR4 COMPATIBLE TAA COMPLIANT 100GBASE-ZR4 Q
- Mfr # JNP-QSFP-100G-ZR4-AO
- Zoro # G410729772
product price:Â
$
13,883.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 100GBase-ZR4 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JNP-QSFP-100G-ZR4-AO
- Zoro #
- G410729772
- UPC #
- 195285092335
- Country of Origin
- United States
Details
- Item
- QSFP28 Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 100GBase-ZR4 Network
- Green Environmental Attribute
- Environmentally Friendly
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-ZR4
- Fiber Mode Supported
- Single-mode
- Features
- Hot-swappable
- Application
- Data Networking
- Network Standard
- 100GBase-ZR4
- Environmentally Friendly
- Yes
- Form Factor
- Hot-swappable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.