
JUNIPER NETWORKS JNP-SFP-25G-AOC-3M COMPATIBLE TAA COMPLIANT 25GBASE-AOC S
Mfr # JNP-SFP-25G-AOC-3M-AO
Zoro # G910729333
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Features
AOC Technology, Active
Connector on First End Details
1 x SFP28 Network - Male
Cable Length
9.84 ft
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JNP-SFP-25G-AOC-3M-AO
Zoro #
G910729333
UPC #
821456473695
Country of Origin
Multiple
Dimensions
Cable Length
9.84 ft
Width
0.3 in
Depth
118.1 in
Height
0.3 in
Details
Item
Network Cable
Standards
MSA Compliant
Features
AOC Technology, Active
Connector on First End Details
1 x SFP28 Network - Male
Device Supported
Network Device
Connector on Second End Details
1 x SFP28 Network - Male
Data Transfer Rate
25-Gbit/s
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Connector Type on Second End
SFP28 Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector Type on First End
SFP28 Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.