JUNIPER NETWORKS QSFP-100G-FR COMPATIBLE TAA COMPLIANT 100GBASE-FR QSFP28

  • Mfr # QSFP-100G-FR-AO

  • Zoro # G910728541


product price:  $1,758.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
100GBase-FR
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-FR-AO
Zoro #
G910728541
UPC #
195285167439
Country of Origin
Multiple

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
100GBase-FR
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Interfaces/Ports Details
(1) LC Duplex 100GBase-FR Network
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Network Standard
100GBase-FR
Form Factor
Hot-swappable, Hot-pluggable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.