
LENOVO 4X70Z90847 COMPATIBLE JEDEC STANDARD 16GB DDR4-3200MHZ UNBUFFERED S
Mfr # 4X70Z90847-AA
Zoro # G810726647
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Signal Processing
Unbuffered
Memory Speed
3200 MHz
Number of Modules
(1) 16GB
Memory Rank
Single-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X70Z90847-AA
Zoro #
G810726647
UPC #
195285099334
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Standards
TAA Compliant
Signal Processing
Unbuffered
Memory Speed
3200 MHz
Number of Modules
(1) 16GB
Memory Rank
Single-rank
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
Non-ECC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.