LG-ERICSSON RDH10275/2 COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28 TRANSCEIV
- Mfr # RDH10275/2-AO
- Zoro # G310768697
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
LC 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
Max. Data Transfer Rate
25 Gbit/s
Max. Distance Supported
2 km
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDH10275/2-AO
- Zoro #
- G310768697
- UPC #
- 195285226099
- Country of Origin
- Multiple
- Interfaces/Ports Details
- LC 25GBase-LR Network
- Ethernet Technology
- 25 Gigabit Ethernet
- Max. Data Transfer Rate
- 25 Gbit/s
- Max. Distance Supported
- 2 km
- Media Type Supported
- Optical Fiber
- Application
- Optical Network
- Item
- SFP28 Module
- Connector Type
- LC
- Network Technology
- 25GBase-LR
- Standards
- TAA Compliant
- Features
- Digital Optical Monitoring (DOM), Hot-swappable
- Operating Temp. Range
- -40°F (-40°C) to 185°F (85°C)
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
Dimensions
- Fiber Optic Cable Wavelength
- 0.1 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.