Zoro Homepage

Linksys Lacgsx Comp Taa Sfp 550M Lc Xcvr

  • Mfr # LACGSX-AO

  • Zoro # G0920496


product price: $45.15
/ea

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LACGSX-AO
Zoro #
G0920496
UPC #
821455448557
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Complaint
Connector Type
LC
Max. Distance Supported
1804.46 ft
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP
Number of Ports
1
Network Technology
1000Base-SX
Max. Data Transfer Rate
1 Gbit/s
Fiber Optic Cable Standard
850 nm

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.