
MELLANOX MC2210511-LX4 COMPATIBLE TAA COMPLIANT 40GBASE-LX4 QSFP+ TRANSCEI
Mfr # MC2210511-LX4-AO
Zoro # G710768389
product price:Â $2,337.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Features
Hot-swappable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC2210511-LX4-AO
Zoro #
G710768389
UPC #
821456459200
Country of Origin
United States
Details
Application
Data Networking
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Features
Hot-swappable
Connector Type
LC
Network Technology
40GBase-LX4
Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 40GBase-LX4 Network
Number of Ports
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.