Shop ADD-ON
See all product information
Create Account
CYAN 280-0092-00 COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF
- Mfr # SFP-10GBASE-LR-20-I-CY-AO
- Zoro # G410768689
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GBASE-LR-20-I-CY-AO
- Zoro #
- G410768689
- UPC #
- 195285599353
- Country of Origin
- Multiple
- Application
- Optical Network
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Item
- SFP+ Module
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Number of Ports
- 1
- Network Technology
- 10GBase-LR
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Features
- Hot-pluggable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.