Shop ADD-ON
See all product information
Create Account
MELLANOX MC3309124-006 COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ TO SFP+ DIRECT A
- Mfr # MC3309124-006-AO
- Zoro # G916268997
product price:Â
$
89.95
/ea
Key Features
End 1 Connection Type
SFP+ Network - Male
Standards
MSA Compliant
For Use With
Network Device
End 2 Connection Type
SFP+ Network - Male
Cable Length
19.70 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC3309124-006-AO
- Zoro #
- G916268997
- UPC #
- 195285333247
- Country of Origin
- Multiple
- End 1 Connection Type
- SFP+ Network - Male
- Standards
- MSA Compliant
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- SFP+ Network - Male
- Jacket Material
- Copper
Dimensions
- Cable Length
- 19.70 ft
- Overall Length
- 19.7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.