Shop ADD-ON
See all product information
Create Account
CISCO SFP-25G-LR-S-I-300M COMP SFP28 LC
- Mfr # SFP-25G-LR-S-I-300M-AO
- Zoro # G010725990
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degree F to 185 Degree F
Connector Type
LC Network - Male
For Use With
Optical Network
Features
Digital Optical Monitoring
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25G-LR-S-I-300M-AO
- Zoro #
- G010725990
- UPC #
- 195285130402
- Country of Origin
- Multiple
- Temp. Range
- -40 Degree F to 185 Degree F
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 0.30 km
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.