Zoro Homepage

MELLANOX MFA7A50-C005 COMP 100G-AOC 5M

  • Mfr # MFA7A50-C005-AO

  • Zoro # G210730176


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network
End 2 Gender
Male
End 2 Connection Type
(4) SFP28 Network
Cable Length
16.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFA7A50-C005-AO
Zoro #
G210730176
UPC #
821456021339
Country of Origin
Multiple

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network
End 2 Gender
Male
End 2 Connection Type
(4) SFP28 Network
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.