Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, White, 6
- Mfr # N262-S06-WH
- Zoro # G316429998
product price:Â
$
9.99
/ea
Key Features
End 2 Gender
Male
End 1 Connection Type
RJ-45 Network
Cable Length
6 ft
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-S06-WH
- Zoro #
- G316429998
- UPC #
- 37332275974
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 28 AWG
Details
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- White
- Performance Category
- Category 6a
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45 Network
- NEC Article and Type
- CM
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, White, 6 ft. 1.8 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.