Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moxa Sfp-1Glxlc Comp Taa Sfp Smf Lc Xcvr

  • Mfr # SFP-1GLXLC-AO

  • Zoro # G3563066


product price: $53.15
/ea

Key Features

Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-FX Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1GLXLC-AO
Zoro #
G3563066
UPC #
821455601266
Country of Origin
Unknown

Details

Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-FX Network
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Module
Application
Data Networking
Network Technology
1000Base-FX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.