
MPO TO MPO LOOPBACK OM3 WITH 5DB ATTENUATOR HOUSIN
Mfr # ADD-MPOF-LB-OM3-5DB
Zoro # G110729157
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Core/Cladding Diameter
50/125 µm
Jacket Type
Riser
Cable Length
1 ft
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MPOF-LB-OM3-5DB
Zoro #
G110729157
UPC #
195285196910
Country of Origin
China
Dimensions
Core/Cladding Diameter
50/125 µm
Cable Length
1 ft
Details
Item
Network Cable
Jacket Type
Riser
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector on Second End Details
MPO Network - Female
Fiber Category
OM3
Features
Physical Contact (PC), Stranded
Shielding
No
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Connector on First End Details
1 x MPO Network - Female
Color
Aqua
Connector Gender on Second End
Female
Connector Type on Second End
MPO Network - Female
Connector Gender on First End
Female
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Connector Type on First End
MPO Network - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.