Shop ADD-ON
See all product information
Create Account
MRV SFP-GDCWXD-57 COMPATIBLE TAA COMPLIANT 1000BASE-CWDM SFP TRANSCEIVER
- Mfr # SFP-GDCWXD-57-AO
- Zoro # G310768420
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Maximum Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
LC 1000Base-CWDM Network
Width
0.6 in
Height
0.4 in
Maximum Distance Supported
70 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-GDCWXD-57-AO
- Zoro #
- G310768420
- UPC #
- 821456001676
- Country of Origin
- Multiple
Dimensions
- Width
- 0.6 in
- Height
- 0.4 in
- Fiber Optic Cable Wavelength
- 1570 nm
- Depth
- 2.2 in
Details
- Maximum Data Transfer Rate
- 1 Gbit/s
- Interfaces/Ports Details
- LC 1000Base-CWDM Network
- Maximum Distance Supported
- 70 km
- Connector Type
- LC
- Fiber Mode Supported
- Single-mode
- Network Technology
- 1000Base-CWDM
- Minimum Operating Temperature
- 32°F
- Maximum Operating Temperature
- 158°F
- Item
- SFP Module
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.