Shop ADD-ON
See all product information
Create Account
MSA AND TAA 40GBASE-ZR4 QSFP+ TRANSCEIVER SMF, 1295NM TO 1309NM, 80KM, LC
- Mfr # QSFP-40GB-ZR4-AO
- Zoro # G610768403
product price:Â
$
14,026.99
/ea
Free Shipping & Returns
Key Features
Network Technology
40GBase-ZR4
Interfaces/Ports Details
(1) LC 40GBase-ZR4 Network
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40GB-ZR4-AO
- Zoro #
- G610768403
- UPC #
- 195285713766
- Country of Origin
- Multiple
- Network Technology
- 40GBase-ZR4
- Interfaces/Ports Details
- (1) LC 40GBase-ZR4 Network
- Fiber Optic Mode
- Single-mode
- Item
- QSFP+ Transceiver
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Application
- Optical Network
- Number of Ports
- 1
- Ethernet Technology
- 40 Gigabit Ethernet
- Max. Distance Supported
- 80 km
- Single Mode/Multi-Mode
- Single-mode
- Max. Operating Temp.
- 158 Degere F
- Min. Operating Temp.
- 32 Degree F
Dimensions
- Depth
- 4.9 in
- Height
- 0.4 in
- Wavelength
- 1309 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.