MSA AND TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER SMF, 1310NMTX/1550NMRX,
- Mfr # SFP-1G-BX35-U-SC-AO
- Zoro # G110768712
product price:Â
$
93.59
/ea
Key Features
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) SC 1000Base-BX Network
Fiber Optic Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1G-BX35-U-SC-AO
- Zoro #
- G110768712
- UPC #
- 195285224590
- Country of Origin
- Multiple
- Item
- SFP Transceiver
- Ethernet Technology
- Gigabit Ethernet
- Application
- Data Networking
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) SC 1000Base-BX Network
- Fiber Optic Mode
- Single-mode
- Standards
- TAA Compliant
- Network Technology
- 1000Base-BX
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Max. Distance Supported
- 20 km
- Connector Type
- SC
- Features
- Digital Optical Monitoring (DOM)
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Max. Data Transfer Rate
- 1 Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.