Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SMF, 1310NM, 10KM, DOM,
- Mfr # SFP-1G-LX-AO
- Zoro # G310768413
product price:Â
$
57.99
/ea
Key Features
Max. Data Transfer Rate
1 Gbit/s
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Connector Type
LC
Application
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1G-LX-AO
- Zoro #
- G310768413
- UPC #
- 821455872901
- Country of Origin
- Multiple
- Max. Data Transfer Rate
- 1 Gbit/s
- Max. Distance Supported
- 10 km
- Item
- SFP Module
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Application
- Data Networking
- Compatibility
- MSA Complaint
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Network Technology
- 1000Base-LX
- Number of Ports
- 1
- Features
- Hot-swappable
- Ethernet Technology
- Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.