MSA AND TAA COMPLIANT 100BASE-BX SFP TRANSCEIVER MMF, 1310NMTX/1550NMRX,

  • Mfr # SFP-1M-BX-U-550-AO

  • Zoro # G710768402


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
Fast Ethernet
Features
Digital Optical Monitoring (DOM)
Max. Distance Supported
0.55 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1M-BX-U-550-AO
Zoro #
G710768402
UPC #
195285362933
Country of Origin
Multiple

Details

Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
Fast Ethernet
Features
Digital Optical Monitoring (DOM)
Item
SFP Transceiver
Max. Distance Supported
0.55 km
Network Technology
100Base-BX
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100Base-BX Network
Application
Data Networking
Max. Data Transfer Rate
100 Mbit/s
Compatibility
MSA Compliant
Connector Type
LC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.