Shop ADD-ON
See all product information
Create Account
CISCO QSFP-100G-FR-S COMPATIBLE TAA COMPLIANT 100GBASE-FR QSFP28 TRANSCEIV
- Mfr # QSFP-100G-FR-S-AO
- Zoro # G210768650
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-FR-S-AO
- Zoro #
- G210768650
- UPC #
- 195285013781
- Country of Origin
- United States
- Connector Type
- LC
- Ethernet Technology
- 100 Gigabit Ethernet
- Fiber Optic Mode
- Single-mode
- Features
- Hot-swappable
- Application
- Optical Network
- Network Technology
- 100GBase-FR
- Item
- QSFP28 Module
- Green Environmental Attribute
- Environmentally Friendly
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC 100GBase-FR Network
- Standards
- TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.