MSA AND TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEIVER MMF, 844NM TO 918

  • Mfr # QSFP-100GBASE-SR-BD-AO

  • Zoro # G910768455


product price:  $1,150.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Application
Data Networking
Network Technology
100GBase-SR BX
Number of Ports
1
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100GBASE-SR-BD-AO
Zoro #
G910768455
UPC #
195285508140
Country of Origin
Multiple

Details

Compatibility
MSA Compliant
Application
Data Networking
Network Technology
100GBase-SR BX
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Features
Hot-pluggable
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BX Network
Item
QSFP28 Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.