ADDON MSA AND TAA COMPLIANT 100GBASE/OTU4-CWDM4 QSFP28 TRANSCEIVER (SMF 1270NM

  • Mfr # QSFP28-OTU4-CWDM4-AO

  • Zoro # G810768630


product price:  $1,913.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
2 km
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSFP28-OTU4-CWDM4-AO
Zoro #
G810768630
UPC #
195285692368
Country of Origin
Multiple

Details

Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
2 km
Compatibility
MSA Compliant
Application
Optical Network
Connector Type
LC
Item
QSFP28 Module
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Network
Fiber Optic Mode
Single-mode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.