MSA AND TAA COMPLIANT 100GBASE/OTU4-ER4L QSFP28 DUAL-RATE TRANSCEIVER SMF
- Mfr # QSFP28-OTU4-ER4L-AO
- Zoro # G310768628
product price:Â
$
15,301.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Connector Type
LC
Application
Data Networking
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP28-OTU4-ER4L-AO
- Zoro #
- G310768628
- UPC #
- 195285525703
- Country of Origin
- Multiple
Details
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC 100GBase-ER4L Network
- Connector Type
- LC
- Application
- Data Networking
- Item
- QSFP28 Module
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
- Network Technology
- 100GBase-ER4L
- Number of Ports
- 1
- Standards
- TAA Compliant
- Ethernet Technology
- 100 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.