Shop AXIOM
See all product information
Create Account
1000Base-Lx Sfp Transceiver For Juniper - Sfp-1Ge-Lx - Taa
- Mfr # AXG95286
- Zoro # G3566627
product price:Â
$
57.19
/ea
Key Features
Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95286
- Zoro #
- G3566627
- UPC #
- 841280152863
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Compatibility
- MSA Compliant
- Item
- SFP (mini-GBIC)
- Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Network Technology
- 1000Base-LX
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.