MSA AND TAA COMPLIANT 10G-BX DWDM 100GHZ MULTI-RATE MULTI-BAND SFP+ TRANSC

  • Mfr # SFP-10GB-DW-C-BXD-20-AO

  • Zoro # G410768696


product price:  $3,570.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Network Technology
10GBase-DWDM
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GB-DW-C-BXD-20-AO
Zoro #
G410768696
UPC #
195285214867
Country of Origin
United States

Details

Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Network Technology
10GBase-DWDM
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Item
SFP+ Module
Standards
TAA Compliant
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.