Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 10GBASE-XGS SFP+ TRANSCEIVER SMF, 1270NMTX/1577NMRX
- Mfr # SFPP-XGS-ONU-I-AO
- Zoro # G110768620
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40°F (-40°C)
Connector Type
SC
Max. Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
20 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFPP-XGS-ONU-I-AO
- Zoro #
- G110768620
- UPC #
- 195285603135
- Country of Origin
- Multiple
Details
- Operating Temp. Range
- -40°F (-40°C)
- Connector Type
- SC
- Max. Data Transfer Rate
- 10 Gbit/s
- Ethernet Technology
- 10 Gigabit Ethernet
- Max. Distance Supported
- 20 km
- Number of Ports
- 1
- Item
- SFP+ Module
- Standards
- TAA Compliant
- Fiber Optic Mode
- Single-mode
- Interfaces/Ports Details
- (1) SC 10GBase-XGS Network
- Application
- Optical Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.