
MSA AND TAA COMPLIANT 2.5GBPS/1.25GBPS-B+ SFP TRANSCEIVER SMF, 1490NMTX/1
Mfr # GPON-SFP-OLT-B+-AO
Zoro # G810768586
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Max. Data Transfer Rate
2.50 Gbit/s
Connector Type
SC
Standards
TAA Compliant
Ethernet Technology
2.5 Gigabit Ethernet
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPON-SFP-OLT-B+-AO
Zoro #
G810768586
UPC #
821456101017
Country of Origin
Multiple
Details
Max. Data Transfer Rate
2.50 Gbit/s
Connector Type
SC
Standards
TAA Compliant
Ethernet Technology
2.5 Gigabit Ethernet
Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Interfaces/Ports Details
(1) SC 2.5Gbps/1.25Gbps Network
Network Technology
2.5GBase-X
Media Type Supported
Optical Fiber
Max. Distance Supported
20 km
Item
GPON SFP Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.