
MSA AND TAA COMPLIANT 400GBASE-ZR QSFP-DD TRANSCEIVER SMF, COHERENT, OPEN
Mfr # QDD-400G-DCO-ZR-AO
Zoro # G810768401
product price:Â $22,703.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Application
Data Networking
Interfaces/Ports Details
(1) LC 400GBase-ZR Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QDD-400G-DCO-ZR-AO
Zoro #
G810768401
UPC #
195285352859
Country of Origin
Multiple
Details
Connector Type
LC
Application
Data Networking
Interfaces/Ports Details
(1) LC 400GBase-ZR Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Item
QSFP-DD Module
Network Technology
400GBase-ZR
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
400 Gigabit Ethernet
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.