
MSA AND TAA COMPLIANT 40GBASE-PLRL4 QSFP+ TRANSCEIVER SMF, 1310NM, 1KM, D
Mfr # QSFP-40GBASE-PLRL4-AO
Zoro # G310768451
product price:Â $1,989.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) MPO 40GBase-PLRL4 Network
Application
Data Networking
Number of Ports
1
Features
Hot-swappable
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40GBASE-PLRL4-AO
Zoro #
G310768451
UPC #
195285171177
Country of Origin
Multiple
Details
Interfaces/Ports Details
(1) MPO 40GBase-PLRL4 Network
Application
Data Networking
Number of Ports
1
Features
Hot-swappable
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Item
QSFP28 Module
Network Technology
40GBase-PLRL4
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.